Buy more than* S$200* and get FREE SHIPPING

  • Drill mill collet (YCC type standard class)
  • Drill mill collet (YCC type standard class)
  • Drill mill collet (YCC type standard class)

Drill mill collet (YCC type standard class) YCC10-9

Item.#
05858946
Mfr.#
YCC10-9
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length L(mm)
28
2014 TRUSCO Published Page
1-0651
Clamping Capability d (mm)
9.0 to 8.0
Outside Diameter D (phi mm)
18
Caliber Effective Length l (mm)
28
TRUSCO Part Number
117-4584