Buy more than* S$200* and get FREE SHIPPING

  • Drill mill collet (YCC type standard class)
  • Drill mill collet (YCC type standard class)
  • Drill mill collet (YCC type standard class)

Drill mill collet (YCC type standard class) YCC10-10

Item.#
05858955
Mfr.#
YCC10-10
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length L(mm)
28
Caliber Effective Length l (mm)
28
Outside Diameter D (phi mm)
18
Clamping Capability d (mm)
10.0 - 9.0