Buy more than* S$200* and get FREE SHIPPING

  • Drill mill collet (YCC type standard class)
  • Drill mill collet (YCC type standard class)
  • Drill mill collet (YCC type standard class)

Drill mill collet (YCC type standard class) YCC13-3

5.00 (1)
Item.#
05859007
Mfr.#
YCC13-3
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Length L(mm)
32
2014 TRUSCO Published Page
1-0651
Clamping Capability d (mm)
3.0 to 2.5
Outside Diameter D (phi mm)
22
Caliber Effective Length l (mm)
16.4
TRUSCO Part Number
117-4649
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Set in tool holder
5
From Japan
On 2017-07-05 21:37:56
Although I have purchased it several times for the same purpose, it is stable quality.
This review is about item#5859043.