Buy more than* S$200* and get FREE SHIPPING

  • Heater Blouson
  • Heater Blouson
  • Heater Blouson
  • Heater Blouson

Heater Blouson SHB-02

1.00 (1)
Item.#
05860243
Mfr.#
SHB-02
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery
7.4V / 2600mAh Rechargeable lithium-ion battery (usually about 500 times rechargeable), indicator with a dedicated charger with adapter (about 2.5 hours charging time)
Functions
Button type three-stage press temperature adjustment / chest
Display Type
Glowing heat switch equipped / LED3-color display (red / white / blue) (when the power is ON / temperature adjustment)
Material
Table / back Fabric: Nylon, side: polyurethane / polyester, Filling: polyester
Garment Length (cm)
64
Sleeve Length (cm)
69
Size
S
Time
[Fever] strong (red): about less than 3 hours / Medium (white): about 4.5 hours / weak (blue): about 7 hours
Dimensions (Width W x Depth D x Height H) (mm)
Battery / 39x70x21 (excluding protrusions), charging adapter /39.5x58x81.5
Weight (g)
Battery / about 100 (one), charge adapter / about 120
Accessories
Rechargeable battery (one), charging adapter (one), storage pouch, instruction manual (with warranty)
Chest (cm)
52.5
Shoulder Width (cm)
44
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Winter bicycle commuting
1
From Japan
On 2015-01-08 20:07:16
Although there were no initially problems bought from around after one month, the temperature of the left half of the neck portion is low. But seems to be malfunctioning, you stay in can not be returned because now a time of necessities. Is within the warranty period I would like to somehow. .
This review is about item#05860252.