Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pet Bottle Humidifier

Pet Bottle Humidifier M7061

4.25 (4)
Item.#
05860566
Mfr.#
M7061
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Working Time
280ml / 8 hours, 350ml / 10 hours, 500ml / about 15 hours
Weight (kg)
0.042
Dimensions (Width W x Depth D x Height H) (mm)
450x480x450
Color
Pink
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Business trip destination hotel
4
From Japan
On 2015-03-08 13:22:50
I feel like I'm doing a good job for the price.
This review is about item#05860557.
Humidification
3
From Japan
On 2015-03-06 14:07:23
Small is very good but when you forget to turn off the power it gets wet. Please be aware of the use around the personal computer.
This review is about item#05860566.
Humidification inside the car while driving
5
From Japan
On 2014-12-02 14:45:54
I bought it for humidification inside the car while driving for a long time. Although I was using other products, this is satisfying with cheap, compact but high performance.
This review is about item#05860557.
For humidification in the car
5
From Japan
On 2014-11-18 16:06:05
I think that it is good if there is also a cigarette lighter power supply specification though USB is used.
This review is about item#05860557.