Buy more than* S$200* and get FREE SHIPPING

  • Pet Bottle Humidifier

Pet Bottle Humidifier M7062

4.25 (4)
Item.#
05860575
Mfr.#
M7062
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Working Time
280ml / 8 hours, 350ml / 10 hours, 500ml / about 15 hours
Weight (kg)
0.042
Dimensions (Width W x Depth D x Height H) (mm)
450x480x450
Color
Blue
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Business trip away from the hotel
4
From Japan
On 2015-03-08 13:22:50
In spite of the price I feel you have a good job.
This review is about item#05860557.
Humidification
3
From Japan
On 2015-03-06 14:07:23
Small's is very good Power Kiriwasureru the ambient will be drenched. Use of a personal computer peripheral is careful.
This review is about item#05860566.
Humidification of the car while driving
5
From Japan
On 2014-12-02 14:45:54
It was purchased for the car of the humidifier in the long-term operation. Although we used the other product Here is satisfied with cheap and compact high performance.
This review is about item#05860557.
The humidification of in car
5
From Japan
On 2014-11-18 16:06:05
USB is the use I think, but I Some cigarette lighter power supply specifications.
This review is about item#05860557.