Buy more than* S$200* and get FREE SHIPPING

  • Measure Tape, G-Lock, Scale, Blister Pack
  • Measure Tape, G-Lock, Scale, Blister Pack
  • Measure Tape, G-Lock, Scale, Blister Pack

Measure Tape, G-Lock, Scale, Blister Pack GL19-55SBL

5.00 (2)
Item.#
05861441
Mfr.#
GL19-55SBL
Package Qty.
1PC
Ship pack of
1
26.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (cover)
Elastomer resin
Material (case)
ABS resin
Scale Specification
Scale corresponding with scale (182/33m)
Tape Width (mm)
19
Specification
JIS Class 1 mark. 455mm pitch mark.. No JIS mark on scaled tape. With strap. Large belt clip. 0 point correction moving craw. Protector. Armored case protects you from shock of falling. Hook guard cover protect hook nail from shock.
Materials (tape)
SK85 (old SK5)
Material (Spring)
SK85 (old SK5)
Body Weight (g)
250
Length (m)
5.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sheet metal work
5
From Japan
On 2017-02-02 12:35:50
It was cheap to buy from nearby hardware store. Commodity There is no problem
This review is about item#5861484.
Construction site
5
From Japan
On 2015-11-04 18:46:18
Is good
This review is about item#05861484.