Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measure Tape, G-Lock, Scale, Blister Pack

Measure Tape, G-Lock, Scale, Blister Pack GL22-55SBL

5.00 (2)
Item.#
05861466
Mfr.#
GL22-55SBL
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (cover)
Elastomer resin
Material (case)
ABS resin
Body Weight (g)
290
Length (m)
5.5
Materials (tape)
SK85 (old SK5)
Scale Specification
Scale corresponding with scale (182/33m)
Tape Width (mm)
22
Specification
JIS Class 1 mark 455mm pitch mark. No JIS mark on scaled tape. With strap. Large belt clip. 0 point correction moving craw. Protector. Armored case protects you from shock of falling. Hook guard cover protect hook nail from shock.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sheet metal construction
5
From Japan
On 2017-02-02 12:35:50
I could buy it cheaper than a nearby home center. There is no problem with the product
This review is about item#5861484.
Construction site
5
From Japan
On 2015-11-04 18:46:18
Is good
This review is about item#05861484.