Buy more than* S$200* and get FREE SHIPPING

  • Measure Tape, G-Lock, Scale, Blister Pack
  • Measure Tape, G-Lock, Scale, Blister Pack
  • Measure Tape, G-Lock, Scale, Blister Pack

Measure Tape, G-Lock, Scale, Blister Pack GL25-55SBL

5.00 (1)
Item.#
05861484
Mfr.#
GL25-55SBL
Package Qty.
1PC
Ship pack of
1
29.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (cover)
Elastomer resin
Material (case)
ABS resin
Body Weight (g)
315
Length (m)
5.5
Materials (tape)
SK85 (old SK5)
Scale Specification
Scale corresponding with scale (182/33m)
Tape Width (mm)
25
Specification
JIS Class 1 mark 455mm pitch mark. No JIS mark on scaled tape. With strap. Large belt clip. 0 point correction moving craw. Protector. Armored case protects you from shock of falling. Hook guard cover protect hook nail from shock.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction site
5
From Japan
On 2015-11-04 18:46:18
Is good
This review is about item#05861484.