Buy more than* S$200* and get FREE SHIPPING

  • G Lock, With A Blister Pack
  • G Lock, With A Blister Pack
  • G Lock, With A Blister Pack

G Lock, With A Blister Pack GL25-75BL

4.11 (19)
Item.#
05861493
Mfr.#
GL25-75BL
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale Specification
Meter scale
Materials (tape)
SK-5 (white polyester paint application)
Body Weight (g)
425
Length (m)
7.5
TRUSCO Part Number
292-0174
Specification
JIS 1st class 455mm pitch mark with strap 0 point correction adjustable nail with nail stopper Newly developped armored case to protect tape measure from falling impact Hook guard bamper protects nail from impact.
Material (case)
ABS resin
JIS Standard
Grade 1
Tape Width (mm)
25
Type
With a large belt clip
Materials (cover)
Elastomer resin
Customer Reviews
5 star 10
4 star 5
3 star 2
2 star 0
1 star 2
Review Rating: 4.11
19 Customer Reviews
The reviews are automatic translation.
In work
4
From Japan
On 2017-09-21 16:01:03
Although it is a mistake-free product, I feel that it is higher than the home center. I do not feel like I was cheap, but I'd like to have a cheap boxed set. These things are the same as consumables.
This review is about item#5846294.
measurement
4
From Japan
On 2017-08-20 15:25:25
I tried it, but it is not different from other goods. It is normal. The price is inexpensive.
This review is about item#5861414.
Inspection work
5
From Japan
On 2017-07-17 15:26:11
It is useful because it is easy to use in everyday work used for dimensional inspection of products.
This review is about item#5861414.
Car relationship
5
From Japan
On 2017-01-21 09:40:28
I used the same thing for many years. I purchase the same thing every year.
This review is about item#5846294.
When measuring the dimensions of an existing building
1
From Japan
On 2016-12-07 15:41:21
The tape has run out in less than a month. I have not treated it wildly.
This review is about item#5861511.
Coarse dimension of steel
3
From Japan
On 2016-05-18 10:15:57
It is slightly heavy. Just not being slippery.
This review is about item#05861414.
Site work
1
From Japan
On 2016-04-26 22:58:26
Winding is bad! The tape is thin and shabby, it is the worst item. I bought 10 meters for the first time but it does not work.
Survey
5
From Japan
On 2016-04-02 12:32:02
Apart from the length of 10 m it is easy to use and easy to hold. Since the protection of the nail part is attached, you do not have to worry about the bending of the nail even if you drop it. I hope it will be possible to fix it with auto lock when pulled out, but it is luxurious. The rest is durable, but I do not know until only to use this for a while.
Manufacturing furniture manufacturing
5
From Japan
On 2016-02-18 19:53:29
It is easy to grasp without slipping, and the guard of the part of the latch is the favorite.
This review is about item#05861423.
wood
5
From Japan
On 2015-04-16 22:39:36
Satisfied
This review is about item#05846312.