Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tape Measure
  • Tape Measure
  • Tape Measure
  • Tape Measure

Tape Measure GSP2555BL

Item.#
05861536
Mfr.#
GSP2555BL
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (cover)
Elastomer resin
Scale Specification
Meter scale
Body Weight (g)
360
Length (m)
5.5
Materials (tape)
SK-5 (NYLON COATING)
Material (case)
ABS resin
Tape Width (mm)
25
Specification
JIS 1st class 455mm pitch mark with strap 0 point correction adjustable nail with nail stopper Newly developped armored case to protect tape measure from falling impact Hook guard bamper protects nail from impact