Buy more than* S$200* and get FREE SHIPPING

  • G Stainless Steel Lock, With Blister Pack On

G Stainless Steel Lock, With Blister Pack On GSL2255BL

3.33 (3)
Item.#
05861554
Mfr.#
GSL2255BL
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Materials (cover)
Elastomer resin
Scale Specification
Meter scale
JIS Standard
1st class
Tape Width (mm)
22
TRUSCO Part Number
308-1711
Materials (tape)
SUS420J2 (White polyester resin paint)
Material (case)
ABS resin
Body Weight (g)
290
Length (m)
5.5
Specification
JIS 1st class 455mm pitch mark with strap Large velt clip 0 point correction adjustable nail with nail stopper Newly developped armored case to protect tape measure from falling impact Hook guard bamper protects nail from impact Stainless spring(SUS301)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Stationary work in progress
4
From Japan
On 2017-07-30 22:25:46
Although it is good not to rust, there is a feeling that the durability of display on the surface of memory etc. is somewhat weak. The hook metal fittings are also somewhat fragile and stretch and may not be accurately measured.
This review is about item#10032084.
Exterior construction
5
From Japan
On 2013-11-23 00:37:24
Because it is a stain material, it is okay to be OK even if it gets wet somewhat. This time I bought 25 widths, but for that I can be small and gathered. However, considering the weight and size from my work contents, it may be good even for 22.
This review is about item#05861572.
Survey
1
From Japan
On 2012-05-28 12:20:38
I bought it by saying stainless steel, but the tip folded immediately after using it. Cheap convex is better.
This review is about item#05861572.