Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • G Stainless Steel Lock, With Blister Pack On

G Stainless Steel Lock, With Blister Pack On GSL2555BL

3.33 (3)
Item.#
05861572
Mfr.#
GSL2555BL
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Materials (cover)
Elastomer resin
Scale Specification
Meter scale
Length (m)
5.5
JIS Standard
Grade 1
Tape Width (mm)
25
Materials (tape)
SUS420J2 (White polyester resin paint)
Material (case)
ABS resin
TRUSCO Part Number
308-1729
Body Weight (g)
315
Specification
455mm pitch mark Stainless spring (SUS301) with strap Large belt clip 0 point correction adjustable nail with nail stopper Newly developped armored case to protect tape measure from falling impact Hook guard bamper protects nail from impact. JIS 1st class
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Stationary work in progress
4
From Japan
On 2017-07-30 22:25:46
Although it is good not to rust, there is a feeling that the durability of display on the surface of memory etc. is somewhat weak. The hook metal fittings are also somewhat fragile and stretch and may not be accurately measured.
This review is about item#10032084.
Exterior construction
5
From Japan
On 2013-11-23 00:37:24
Because it is a stain material, it is okay to be OK even if it gets wet somewhat. This time I bought 25 widths, but for that I can be small and gathered. However, considering the weight and size from my work contents, it may be good even for 22.
This review is about item#05861572.
Survey
1
From Japan
On 2012-05-28 12:20:38
I bought it by saying stainless steel, but the tip folded immediately after using it. Cheap convex is better.
This review is about item#05861572.