Buy more than* S$200* and get FREE SHIPPING

  • Stainless Measure Tape

Stainless Measure Tape GSL2555SBL

Item.#
05861581
Mfr.#
GSL2555SBL
Package Qty.
1PC
Ship pack of
1
52.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (cover)
Elastomer resin
Material (case)
ABS resin
Length (m)
5.5
Body Weight (g)
315
Materials (tape)
SUS420J2 (white polyester resin paint)
Specification
455mm pitch mark. No JIS mark on scaled tape. With strap. Large belt clip. 0 point correction moving craw. Protector. Armored case protects you from shock of falling. Hook guard cover protect hook nail from shock. Stainless steel spring(SUS301)
Scale Specification
Equivalent scale with scale (182 / 33m)
Tape Width (mm)
25