Buy more than* S$200* and get FREE SHIPPING

  • G Stainless Steel Lock, With Blister Pack On

G Stainless Steel Lock, With Blister Pack On GSL2575BL

3.00 (2)
Item.#
05861597
Mfr.#
GSL2575BL
Package Qty.
1PC
Ship pack of
1
57.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (cover)
Elastomer resin
Scale Specification
Meter scale
JIS Standard
1st class
Tape Width (mm)
25
TRUSCO Part Number
308-1737
Materials (tape)
SUS420J2 (White polyester resin paint)
Material (case)
ABS resin
Body Weight (g)
425
Length (m)
7.5
Specification
455mm pitch mark Stainless spring (SUS301) with strap Large belt clip 0 point correction adjustable nail with nail stopper Newly developped armored case to protect tape measure from falling impact Hook guard bamper protects nail from impact. JIS 1st class
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Exterior construction
5
From Japan
On 2013-11-23 00:37:24
Since the stainless material, it is preferable that even if somewhat wet okay. This time was purchased 25 width may have settled small for that split. But might When it from your work consider the weight and size, was good even 22.
This review is about item#05861572.
Survey
1
From Japan
On 2012-05-28 12:20:38
I bought it by saying stainless steel, but the tip folded immediately after using it. Cheap convex is better.
This review is about item#05861572.