Buy more than* S$200* and get FREE SHIPPING

  • Equivalent To High 13 Scale

Equivalent To High 13 Scale H1320SBL

5.00 (3)
Item.#
05861633
Mfr.#
H1320SBL
Package Qty.
1PC
Ship pack of
1
6.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
No JIS class 1 mark on tape, No JIS class 1 mark on tape
Product Weight (g)
65
Material (case)
ABS resin
Tape Width (mm)
13
Specification
Note space on back side of case 0 point adjustment nail
Materials (tape)
SK-5 (white polyester paint application)
Scale Specification
Isometric worth calibrating (182 / 33 m)
Body Weight (g)
65
Length (m)
2.0
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Measurement of the product
5
From Japan
On 2015-12-16 15:18:42
On the business, the scale of the dimensions displayed were looking for, such as quite cry here and there of retailers is always recently but I need measurement. Kichitto There is also a stock Monotarou's when I searched somehow in the net, asked to deliver in a rapid response, we are very grateful. Please be the future also to dealings by all means.
This review is about item#05861633.
Workplace layout review time
5
From Japan
On 2014-10-16 13:06:44
Easy to use
This review is about item#05861633.
Workplace layout review time
5
From Japan
On 2014-10-16 13:06:33
Easy to use
This review is about item#05861633.