Buy more than* S$200* and get FREE SHIPPING

  • Measure Tape

Measure Tape H1635SBL

5.00 (2)
Item.#
05861667
Mfr.#
H1635SBL
Package Qty.
1PC
Ship pack of
1
14.51 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Materials (tape)
SK85 (old SK5)
Body Weight (g)
116
Specification
455mm pitch mark. Backside note space. 0 point correction movement nail. With shock absorber.
Length (m)
3.5
Material (case)
ABS resin
Tape Width (mm)
16
Scale Specification
Scale corresponding with scale (182/33m)
Material (Spring)
SK85 (old SK5)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tombstone construction
5
From Japan
On 2014-12-11 10:16:00
It is what I always use. Scaled entry is indispensable for tombstone construction. If you do not have a lock type, I hope that it says somewhere "I do not have a strap."
This review is about item#05861667.
General carpentry work
5
From Japan
On 2014-04-16 15:26:05
Because it is used in a nail bag, it is as bulky as possible and still requires a sufficient length to use, so this is the best. Since you need a work pattern and a scale graduation, you do not have to choose anything else.
This review is about item#05861667.