Buy more than* S$200* and get FREE SHIPPING

  • Tape Measure

Tape Measure H19-75BL

4.75 (8)
Item.#
05861764
Mfr.#
H19-75BL
Package Qty.
1PC
Ship pack of
1
31.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale Specification
Meter scale
Tape Width (mm)
19
Type
Standard type
JIS Standard
Grade 1
Length (m)
7.5
Material (case)
ABS resin
Type
With belt clip
Specification
455mm pitch mark with strap 0 point correction adjustable nail with nail stopper with shock absorber
Body Weight (g)
280
Materials (tape)
SK85 (old SK-5: white polyester paint application)
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Shirring work
5
From Japan
On 2017-01-20 14:35:20
Easy to work so hard to shift when the dimensions out against the tip. Number is also easy to see.
This review is about item#2450454.
measurement
5
From Japan
On 2016-08-05 16:48:45
Very easy to use. This was purchased the same thing because the broken ones that had been used before.
This review is about item#02450454.
Product manufacture
4
From Japan
On 2015-11-07 10:15:54
Easy-to-use compact. Rewinding feel a little strong.
This review is about item#02450454.
Product dimension measurement and inspection
5
From Japan
On 2015-05-20 15:36:34
Very easy-to-use products
This review is about item#05861764.
Not essential to the packing work.
4
From Japan
On 2015-03-20 09:32:21
We would like to improve because major tip portion would cut off.
This review is about item#02450454.
Measurements of material
5
From Japan
On 2014-06-24 17:27:23
Good sense to fit in the hand, because the long-lasting than other products. Moreover, it is specified from employees.
This review is about item#02450454.
You can use for size confirmation.
5
From Japan
On 2013-09-03 13:15:47
First-class product is still good.
This review is about item#02450445.
Product measurement in the factory-site
5
From Japan
On 2010-10-21 15:41:33
Although still and put in water rust out, it will last longer if carefully handled. And love company-wide for many years. It can be used with confidence at an affordable price.
This review is about item#02450454.