Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measure Tape 22

Measure Tape 22 H22-55BL

Item.#
05861807
Mfr.#
H22-55BL
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Spring)
SK85 (old SK5)
Scale Specification
Meter scale
Tape Width (mm)
22
Body Weight (g)
257
TRUSCO Part Number
291-9583
Specification
455mm pitch mark. No JIS mark on scaled tape. With strap. With belt clip. Protector. Shock absorber.
JIS Standard
Primary
Material (case)
ABS resin
Type
Belt Clip Case
Length (m)
5.5
2014 TRUSCO Published Page
2-2337
Materials (tape)
SK-5 (white polyester paint)