Buy more than* S$200* and get FREE SHIPPING

  • Tape Measure

Tape Measure H25-35BL

5.00 (1)
Item.#
05861877
Mfr.#
H25-35BL
Package Qty.
1PC
Ship pack of
1
21.59 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Materials (tape)
SK85 (old SK-5: white polyester paint application)
Material (case)
ABS resin
Type
Standard type
Length (m)
3.5
JIS Standard
Grade 1
Scale Specification
Meter scale
Tape Width (mm)
25
Specification
455mm pitch mark with strap 0 point correction adjustable nail with nail stopper with shock absorber
Type
With a large belt clip
Body Weight (g)
200
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use, such as at the time of the time and cutting work of making things
5
From Japan
On 2014-03-24 22:15:18
Because manufacturers product scale of the comings and goings is smooth. Memory I think easy to see and clearly.
This review is about item#05861904.