Buy more than* S$200* and get FREE SHIPPING

  • Tape Measure

Tape Measure H25-55BL

5.00 (1)
Item.#
05861904
Mfr.#
H25-55BL
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (tape)
SK85 (old SK-5: white polyester paint application)
Material (case)
ABS resin
Type
Standard type
Length (m)
5.5
TRUSCO Part Number
291-9591
Body Weight (g)
280
Scale Specification
Meter scale
Tape Width (mm)
25
Specification
455mm pitch mark with strap 0 point correction adjustable nail with nail stopper with shock absorber
Type
With a large belt clip
JIS Standard
Grade 1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for making things and cutting work
5
From Japan
On 2014-03-24 22:15:18
Since it is a maker item, the entry and exit of the scale is smooth. I think memory is clear and easy to see.
This review is about item#05861904.