Buy more than* S$200* and get FREE SHIPPING

  • Tape Measure
  • Tape Measure
  • Tape Measure

Tape Measure H25-75BL

5.00 (1)
Item.#
05861947
Mfr.#
H25-75BL
Package Qty.
1PC
Ship pack of
1
36.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (tape)
SK85 (old SK-5: white polyester paint application)
Material (case)
ABS resin
Type
Standard type
JIS Standard
1st class
Length (m)
7.5
Scale Specification
Meter scale
Tape Width (mm)
25
Specification
455mm pitch mark with strap 0 point correction adjustable nail with nail stopper with shock absorber
Body Weight (g)
380
Type
With a large-sized belt clip
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for making things and cutting work
5
From Japan
On 2014-03-24 22:15:18
Since it is a maker item, the entry and exit of the scale is smooth. I think memory is clear and easy to see.
This review is about item#05861904.