Buy more than* S$200* and get FREE SHIPPING

  • Measure Tape

Measure Tape L13-20BL

5.00 (3)
Item.#
05861974
Mfr.#
L13-20BL
Package Qty.
1PC
Ship pack of
1
8.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Spring)
SK85 (old SK5)
JIS Standard
Grade 1
Material (case)
ABS resin
Tape Width (mm)
13
TRUSCO Part Number
291-9605
Materials (tape)
SK85 (old SK5)
Scale Specification
Meter scale
Body Weight (g)
80
Length (m)
2
Specification
With strap 0 Point correction mobile nails Shock absorber Note space on back of case
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Measure the length! It comes down to this. It attained also around the stomach,
5
From Japan
On 2016-08-15 22:17:13
Since the favorite major has become very much doubtful by using many years buy the same thing. Scale graduation is no type. Also I want to use for many years. When is the break-bear in one when you use a new one, you starved, such as long-lasting. And bring the two new ones, such as falling into unforeseen circumstances. But is the rule of thumb.
This review is about item#5861974.
Hardware production
5
From Japan
On 2016-06-09 19:38:42
Easy-to-use. Scale for the price also be used at all times so you long-lasting tip. I hope that the unwinding is not tight. How is it not that I look, but I think that it is a good measure to use comparatively long period of time as a consumable in reasonably tough.
This review is about item#05861974.
Inspection
5
From Japan
On 2011-11-11 08:43:43
It is easy to see memory
This review is about item#05861974.