Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measure Tape, Lock 13, Scaled

Measure Tape, Lock 13, Scaled L1320SBL

5.00 (2)
Item.#
05861983
Mfr.#
L1320SBL
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (tape)
SK-5 (white polyester paint)
JIS Standard
Primary
Material (case)
ABS resin
Tape Width (mm)
13
Specification
JIS Class 1 mark 455mm pitch mark. No JIS mark on scaled tape. With strap. Writing space on back side. Shock absorber.
Product Weight (g)
80
Scale Specification
Scale corresponding with scale (182/33m)
Body Weight (g)
80
Length (m)
2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Measure paper size
5
From Japan
On 2018-05-24 05:05:39
As expected it is safe with the TAJIMA tool, a product that you are always familiar with. Recently it seems that the strap has changed from vinyl to cloth (?), So it seems likely that there will be no chance of cutting from the root due to aged deterioration.
This review is about item#05861983.
Small measure on site
5
From Japan
On 2014-07-15 20:14:46
It was quite small and I was in trouble because there was nothing on the scale display. I use it because I use the scale in industry type
This review is about item#05861983.