Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tapes Lock-16, Paper Package

Measuring Tapes Lock-16, Paper Package L16-35BL

2.67 (3)
Item.#
05861992
Mfr.#
L16-35BL
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Spring)
SK85 (old SK5)
Scale Specification
Meter scale
Tape Width (mm)
16
JIS Standard
1st class
Length (m)
3.5
Materials (tape)
SK85 (old SK5)
Material (case)
ABS resin
TRUSCO Part Number
291-9613
Body Weight (g)
135
Specification
455mm pitch mark with strap 0 point correction adjustable nail Shock absorber Note space on back side
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Woodwork furniture production work
2
From Japan
On 2014-12-14 22:06:13
The stepped part of the moving part of the nail is large, caught in front of the pawl, it is difficult to use. Maybe it is a B item? If you can replace it, please exchange it for something that will not catch on.
This review is about item#05861992.
Inspection measurement
3
From Japan
On 2013-06-04 13:41:58
The scale will disappear if you use it for more than 1 year.
This review is about item#05861992.
Measurement and confirmation of dimensions during manufacturing and inspection.
3
From Japan
On 2008-07-19 10:24:02
An error occurs in the play of the end hook.
This review is about item#05861992.