Buy more than* S$200* and get FREE SHIPPING

  • Measure Tape, Lock 19, Scaled
  • Measure Tape, Lock 19, Scaled
  • Measure Tape, Lock 19, Scaled

Measure Tape, Lock 19, Scaled L1935SBL

5.00 (2)
Item.#
05862071
Mfr.#
L1935SBL
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (tape)
SK-5 (white polyester paint)
Tape Width (mm)
19
Specification
With strap 0 point adjustment moving claw
Type
Belt Clip Case
Body Weight (g)
155
Material (case)
ABS resin
Color
Red
Length (m)
3.5
Scale Specification
Equivalent scale with scale (120 / 33m)
Caution
No JIS class 1 mark on tape, No JIS class 1 mark on tape
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Construction work
5
From Japan
On 2015-12-20 14:32:47
It is very convenient because it uses both 尺 and cm.
This review is about item#05862105.
To measure the dimensions of wooden buildings
5
From Japan
On 2015-10-18 19:23:10
It is easy to use because it has been used for many years, so spare is necessary as it has about a year. Especially 19 mm is perfect for me as well.
This review is about item#05862105.