Buy more than* S$200* and get FREE SHIPPING

  • Measure Tape, Lock 19, Scaled

Measure Tape, Lock 19, Scaled L1955SBL

5.00 (2)
Item.#
05862105
Mfr.#
L1955SBL
Package Qty.
1PC
Ship pack of
1
24.39 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Materials (tape)
SK-5 (white polyester paint)
Tape Width (mm)
19
Specification
With strap 0 point adjustment moving claw
Body Weight (g)
230
Type
With belt clip
Material (case)
ABS resin
Color
Red
Scale Specification
Scale corresponding with scale (182/33m)
Length (m)
5.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Building work
5
From Japan
On 2015-12-20 14:32:47
It is very convenient because it uses both long and centimeters.
This review is about item#05862105.
In order to measure the dimensions of the wooden building
5
From Japan
On 2015-10-18 19:23:10
Because it does not have only about for many years because you are using an easy-to-use one year is required reserve. In particular, 19 mm is perfect to me for the hand.
This review is about item#05862105.