Buy more than* S$200* and get FREE SHIPPING

  • Lock 22

Lock 22 L22-55BL

4.33 (6)
Item.#
05862141
Mfr.#
L22-55BL
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
10m is not the both sides calibrations., 10m is not the both sides calibrations.
Material (case)
ABS resin
Material (Spring)
SK85 (old SK5)
JIS Standard
1st class
Length (m)
5.5
TRUSCO Part Number
291-9664
Scale Specification
Meter scale
Tape Width (mm)
22
Materials (tape)
SK85 (old SK5)
Body Weight (g)
260
Type
With belt clip
Specification
455mm pitch mark with strap 0 point correction adjustable nail with nail stopper with shock absorber
Customer Reviews
5 star 2
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Dimension measurement
4
From Japan
On 2016-02-16 10:39:09
In the past, I ordered with 6 pieces of small boxes (12 pieces), but they were all sent by roses, the packs were dirty, and it seemed like the shipment of the returned goods as it was. Since contents did not have scratches, I used it, but such things lasted about 2 times.
This review is about item#05862141.
Daily work
5
From Japan
On 2015-11-16 08:30:35
I am using it without problems.
This review is about item#05862166.
Black ink
5
From Japan
On 2014-09-12 07:23:03
Easy to use
This review is about item#05246762.
Measurement estimate
4
From Japan
On 2014-08-25 21:41:46
Although I do not use it everyday, I purchase it because I use it occasionally. 25mm is too thick so the size feeling of 22mm is exactly good. It is easy to use with stable quality.
This review is about item#05246762.
Weighing and size confirmation during steel making
4
From Japan
On 2013-04-20 10:20:12
Even if it is extended up to 10 meters upward and surveyed, it does not fold but it is very useful, but after storage at the end of the measurement, it is caught on the scale body etc. at the place of 10 cm, when the used period comes about 1 year or so, It becomes unusable. I hope it will be improved if you see how many such scales are rolling though it can be used for one year.
This review is about item#05246762.
Dimension measurement
4
From Japan
On 2012-10-12 22:51:17
When we measure 8 m and wind it up, I take up the momentum, so it seems to cut off my fingers, so I want the brake function. Because of the width of the tape on the scale, at the time of winding, it was too strong and caught on that side, the tape warped. I want a width of about 19 mm. Although it is natural, it is quite heavy, so it is unsuitable for carrying. I find it useful in long-term measurements at the factory. Because it is Tajima brand, it is safe, but it gets value.
This review is about item#05246762.