Buy more than* S$200* and get FREE SHIPPING

  • Measure Tape

Measure Tape L2255SBL

Item.#
05862157
Mfr.#
L2255SBL
Package Qty.
1PC
Ship pack of
1
28.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Spring)
SK85 (old SK5)
Material (case)
ABS resin
JIS Standard
Primary
Body Weight (g)
260
Type
Belt Clip Case
Product Weight (g)
260
Materials (tape)
SK85 (old SK5)
Tape Width (mm)
22
Scale Specification
Scale corresponding with scale (182/33m)
Length (m)
5.5
Color
Red
Specification
JIS Class 1 mark is not given on graduated tape. With strap. With belt clip. With 0 point correction nail.