Buy more than* S$200* and get FREE SHIPPING

  • Tape Measure

Tape Measure L25-35BL

4.67 (6)
Item.#
05862202
Mfr.#
L25-35BL
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
10m is not the both sides calibrations., 10m is not the both sides calibrations.
Materials (tape)
SK85 (old SK5)
Material (case)
ABS resin
Type
With a large belt strap
JIS Standard
Grade 1
Length (m)
3.5
Material (Spring)
SK85 (old SK5)
Scale Specification
Meter scale
Tape Width (mm)
25
Specification
455mm pitch mark with strap 0 point correction adjustable nail with nail stopper with shock absorber
Body Weight (g)
200
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Measure cable length
5
From Japan
On 2016-10-18 11:50:26
It is easy to use. Since the lock mechanism is also firm, it will not be unexpectedly rolled up.
This review is about item#5862297.
Wood work
5
From Japan
On 2016-08-29 16:35:00
Cost performance satisfaction problem No point
This review is about item#5862263.
Dimensioning the ceiling
5
From Japan
On 2014-08-18 00:07:54
If it is a one-sided scale it will not break if it hits the ceiling. With this double-sided scale it can be measured about 2 m without breaking. I really like it.
This review is about item#05862236.
Surveying and plotting
5
From Japan
On 2014-06-19 14:07:52
I often use it at the site work, but since it is often used by stepping on the scale itself it will crack immediately. And since the size to use is 10.0 m and so long, the weight of the main body also becomes considerable. It is a sort of thing if it gets a little lighter and it becomes stronger.
This review is about item#05862263.
Measuring
3
From Japan
On 2013-10-24 16:51:13
The price is not much different from local Homsen. Compared with the same product purchased at Houmsen several years ago is it due to cost cutting? I think that the hardware part of the Major had quite thin. If you extend it to measure a long length in the air it will break in the middle. The previous one is a husband that did not have such a thing.
This review is about item#05862236.
Dimension measurement in inspection work
5
From Japan
On 2012-11-23 12:19:57
Width 25 mm Yes hard to break, memory is also on the back side is very convenient.
This review is about item#05862202.