Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Calibrating Equivalent 25-Isometric Lock
  • Calibrating Equivalent 25-Isometric Lock
  • Calibrating Equivalent 25-Isometric Lock
  • Calibrating Equivalent 25-Isometric Lock

Calibrating Equivalent 25-Isometric Lock L2535SBL

Item.#
05862211
Mfr.#
L2535SBL
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (case)
ABS resin
Materials (tape)
SK-5 (white polyester paint)
Body Weight (g)
200
Type
Large with Belt Clip
Caution
No JIS class 1 mark on tape, No JIS class 1 mark on tape
Tape Width (mm)
25
Scale Specification
Equivalent scale with scale (120 / 33m)
Length (m)
3.5
Color
Yellow
Specification
With strap 0 point adjustment moving claw