Buy more than* S$200* and get FREE SHIPPING

  • Tape Measure

Tape Measure L25-55BL

4.67 (6)
Item.#
05862236
Mfr.#
L25-55BL
Package Qty.
1PC
Ship pack of
1
26.19 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
10m is not the both sides calibrations., 10m is not the both sides calibrations.
Materials (tape)
SK85 (old SK5)
Material (case)
ABS resin
Type
With a large belt strap
TRUSCO Part Number
310-1134
Body Weight (g)
287
Material (Spring)
SK85 (old SK5)
Scale Specification
Meter scale
Tape Width (mm)
25
Specification
455mm pitch mark with strap 0 point correction adjustable nail with nail stopper with shock absorber
JIS Standard
Grade 1
Length (m)
5.5
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Line length measurement of the cable
5
From Japan
On 2016-10-18 11:50:26
Easy-to-use. Because it is firmly lock mechanism, I never wound up unexpectedly.
This review is about item#5862297.
Wood working
5
From Japan
On 2016-08-29 16:35:00
Cost performance satisfaction No problem is
This review is about item#5862263.
Ceiling dimensioned
5
From Japan
On 2014-08-18 00:07:54
No Hakare broken that it is one-sided scale and hit the ceiling. And about 2m but this two-sided scale measure your without breaking. Really like it has.
This review is about item#05862236.
Surveying and construction
5
From Japan
On 2014-06-19 14:07:52
Site has been frequently used in the work, but it cracked soon because it is often used by stepping on the scale itself. And because the size to be used is 10.0m and the longer the weight of the body will be quite something. It is Iukotonashi if in a sturdy been a little more weight.
This review is about item#05862263.
Measurement
3
From Japan
On 2013-10-24 16:51:13
Price is not much different from local Homusen. Or 's because of the cost cut when compared to the same product, which was purchased in Homusen a few years ago? I think that the hardware part of the great deal Major thinned. It will be broken medium and extend trying Hakaro a long in the air. Although previous thing's the croton was no such thing.
This review is about item#05862236.
Dimensional measurement of the inspection work
5
From Japan
On 2012-11-23 12:19:57
Difficult to break there width 25mm, memory is very convenient because there is also on the back.
This review is about item#05862202.