Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Calibrating Equivalent 25-Isometric Lock
  • Calibrating Equivalent 25-Isometric Lock
  • Calibrating Equivalent 25-Isometric Lock

Calibrating Equivalent 25-Isometric Lock L25100SB

Item.#
05862306
Mfr.#
L25100SB
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (case)
ABS resin
Materials (tape)
SK-5 (white polyester paint application)
Body Weight (g)
500
Color
Yellow
Tape Width (mm)
25
Scale Specification
Isometric equivalent scale (330 / 33 m)
Length (m)
10
Specification
Strap 0 Point adjustment nail