Buy more than* S$200* and get FREE SHIPPING

  • Stainless Lock 19

Stainless Lock 19 SL19-55BL

5.00 (1)
Item.#
05862473
Mfr.#
SL19-55BL
Package Qty.
1PC
Ship pack of
1
40.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Spring)
SUS301
Scale Specification
Meter scale
Body Weight (g)
224
Length (m)
5.5
Materials (tape)
SUS420J2 (white polyester resin paint)
Material (case)
ABS resin
Tape Width (mm)
19
Specification
455mm pitch mark. Stainless spring(SUS301) With strap. With belt clip. Protector. Shock absorber.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During the day-to-day work
5
From Japan
On 2015-11-16 08:36:03
I use without problems.
This review is about item#05862473.