Buy more than* S$200* and get FREE SHIPPING

  • Stainless Lock 25
  • Stainless Lock 25
  • Stainless Lock 25

Stainless Lock 25 SL25-55BL

5.00 (1)
Item.#
05862534
Mfr.#
SL25-55BL
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (case)
ABS resin
Scale Specification
Meter scale
Tape Width (mm)
25
Materials (tape)
SUS420J2 (white polyester resin paint)
Material (Spring)
SUS301
Body Weight (g)
287
Length (m)
5.5
Specification
455mm pitch mark. Stainless spring(SUS301) With strap. With belt clip. Protector. Shock absorber.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction management of public civil engineering
5
From Japan
On 2014-03-08 14:43:37
I used to buy it in "town's hardware store" from long ago, but this product was not found very easily, it was hard to find it when the exchange time comes. Although it is enough to order by shop, it happened to be seen here and it was purchased this time. Even when it bleeds muddy water or sand gravel, I use it because it can be used without rusting even if it is washed and washed as it is.
This review is about item#05862552.