Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measuring Tape, 16mm

Measuring Tape, 16mm SP1635BL

5.00 (3)
Item.#
05862577
Mfr.#
SP1635BL
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale Specification
Meter scale
Tape Width (mm)
16
Body Weight (g)
132
Specification
JIS 1st class 455mm pitch mark with strap 0 point correction adjustable nail Shock absorber Stainless spring(SUS301)
Material (case)
ABS resin
Materials (tape)
SK85 (old SK5)
Length (m)
3.5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Angle measuring
5
From Japan
On 2018-06-09 23:17:12
I am accurate, good in size and saved! Even though it is a good one, we do not sell it to local shops · · ·
This review is about item#5862577.
Where water splashes
5
From Japan
On 2014-05-28 18:22:50
This super control series has been using a lot of scales up to now, but it lasts most. It is just for use in places with much moisture or muddy water. The worst situations such as rust and insufficient winding are kept until the last lifetime.
This review is about item#05862577.
Measurement for machine setup
5
From Japan
On 2013-02-01 12:29:25
This product is excellent in accuracy and durability and is an indispensable tool at our company
This review is about item#05862577.