Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Measuring Tape, 16mm

Measuring Tape, 16mm SP1655BL

5.00 (2)
Item.#
05862595
Mfr.#
SP1655BL
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale Specification
Meter scale
Tape Width (mm)
16
Materials (tape)
SK-85 (formerly SK5)
Length (m)
5.5
Material (case)
ABS resin
Material (Spring)
SUS301
Body Weight (g)
196
Specification
JIS Class 1 mark. 455mm pitch mark. No JIS mark on scaled tape. With strap. Shock absorber. Stainless steel spring(SUS301)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Where water splashes
5
From Japan
On 2014-05-28 18:22:50
This super control series has been using a lot of scales up to now, but it lasts most. It is just for use in places with much moisture or muddy water. The worst situations such as rust and insufficient winding are kept until the last lifetime.
This review is about item#05862577.
Measurement for machine setup
5
From Japan
On 2013-02-01 12:29:25
This product is excellent in accuracy and durability and is an indispensable tool at our company
This review is about item#05862577.