Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape, 19mm

Measuring Tape, 19mm SP1955BL

5.00 (2)
Item.#
05862613
Mfr.#
SP1955BL
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale Specification
Meter scale
Length (m)
5.5
TRUSCO Part Number
291-9753
Product Weight (g)
245
Type
Flying nails and lock type for prevention with protector
Material (case)
ABS resin
Tape Width (mm)
19
Materials (tape)
SK85 (old SK5)
Body Weight (g)
245
Specification
JIS 1st class 455mm pitch mark with strap 0 point correction adjustable nail Shock absorber Stainless spring(SUS301)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Carpentry work
5
From Japan
On 2018-02-09 17:08:05
As soon as it is cheap, it will be broken. My husband does not like supercomputers ... It is a mistake-free item.
This review is about item#5862613.
Survey
5
From Japan
On 2015-05-19 17:29:12
Because the spring is stainless steel it is strong against rust and it is hard to break so I think that it is worth more than the price.
This review is about item#05862613.