Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape, 19mm

Measuring Tape, 19mm SP2255BL

5.00 (1)
Item.#
05862631
Mfr.#
SP2255BL
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale Specification
Meter scale
Length (m)
5.5
Materials (tape)
SK-85 (formerly SK5)
Tape Width (mm)
22
Specification
JIS Class 1 mark 455mm pitch mark. No JIS mark on scaled tape. With strap. Shock absorber. Stainless steel spring(SUS301)
Material (case)
ABS resin
TRUSCO Part Number
292-0581
Body Weight (g)
275
Type
Anti-lock protector with jump type, nail
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Survey
5
From Japan
On 2015-05-19 17:29:12
Because the spring is stainless steel it is strong against rust and it is hard to break so I think that it is worth more than the price.
This review is about item#05862613.