Buy more than* S$200* and get FREE SHIPPING

  • Digital Noise Meter
  • Digital Noise Meter
  • Digital Noise Meter

Digital Noise Meter 78588

Item.#
05862797
Mfr.#
78588
Package Qty.
1PC
Ship pack of
1
209.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Response Speed
FAST(125ms),SLOW(1s)
Operating Temperature and Humidity Range
0 over 40 degree C, 10 over 90%
Frequency Characteristics
A / C switch
Pricision
+ / Over 1.5dB (94dB, at 1KHz)
Minimum
(min resolution) 0.1dB
Weight (g)
150 (including battery)
Specification
Highest value with hold function
Storage Temperature/Humidity Range
Over 10 over 60 degree C, 10 over 75%
Measuring Range
30dB-70dB,60dB-100dB,90dB-130dB
Frequency
(Response) 31.5Hz over 8KHz
Main Part Dimension (mm)
185x63x35
Power
9V battery
Measuring Range
30dB-130dB