Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape, Adhesive Tape

Measuring Tape, Adhesive Tape PIT-10BL

5.00 (3)
Item.#
05862832
Mfr.#
PIT-10BL
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (tape)
SK85 (old SK5: white polyester paint application)
Tape Width (mm)
13
Specification
Class 1 level
Weight (g)
17
Scale Specification
Meter scale
Thickness (mm)
0.3 ( with pressure sensitive adhesive tape )
Length (m)
1
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Dimension cutting
5
From Japan
On 2017-10-24 17:56:42
Making is solid and there are only JIS 1 grade goods and there is no dimensional deviation.
This review is about item#5862857.
Used to size the cutting machine
5
From Japan
On 2017-04-06 14:41:53
Product itself is not particularly problematic. I would appreciate it if you shrink it a little more on the delivery date
This review is about item#5862857.
Estimation of blade position of processing machine
5
From Japan
On 2014-08-03 22:38:56
The price is also cheap, I use it without problems. Since it is frequently used as a short one, it is sufficient if there are, for example, ten books of 150 mm.
This review is about item#05862832.