Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape, Adhesive Tape

Measuring Tape, Adhesive Tape PIT-50BL

5.00 (1)
Item.#
05862857
Mfr.#
PIT-50BL
Package Qty.
1PC
Ship pack of
1
15.47 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Materials (tape)
SK85 (old SK5: white polyester paint application)
Tape Width (mm)
13
Specification
Class 1 level
Weight (g)
78
Scale Specification
Meter scale
Thickness (mm)
0.3 ( with pressure sensitive adhesive tape )
Length (m)
5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Indication of the blade position of the processing machine
5
From Japan
On 2014-08-03 22:38:56
Price is also cheaper, it has been used without problem. Due to the high frequency of use of the short ones, for example if there is Toka 150mm 10 bottles of.
This review is about item#05862832.