Buy more than* S$200* and get FREE SHIPPING

  • Measure Tape
  • Measure Tape
  • Measure Tape
  • Measure Tape

Measure Tape R25-150BL

4.50 (4)
Item.#
05862875
Mfr.#
R25-150BL
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (tape)
SK-5 (white polyester paint application)
Material (case)
ABS resin
Tape Width (mm)
25
Specification
455mm pitch mark Measurable even 10m, 15m 1 time Vertical performance 3.5m, holizontal performance 2.2m Large belt clip 0 point correction adjustable nail with nail stopper Newly developped armored case to protect tape measure from falling impact Shock absorber No JIS 1st class mark on 15m
Scale Specification
Meter scale
Body Weight (g)
430
Length (m)
15
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Marking work on the herbicide sheet
5
From Japan
On 2017-10-12 20:53:22
Even if you do not lock it, the place you pull out, the place to stop is very easy to use. It is quite solid in terms of strength, and it is a product that seems to be used for quite a long time.
This review is about item#5862875.
measurement
5
From Japan
On 2017-05-19 17:22:49
Until now I used spring-like like ordinary, but most of it was broken on the way due to the shock at the time of winding but after this it is very good. I like the place I do not have edges like a cloth.
This review is about item#5862875.
Sizing work of carpet and so on
4
From Japan
On 2016-05-17 11:49:26
Previously, because we were using 10 m of automatic winding conveyance, momentum became too strong when winding up, so we purchased this type of manual type. Although it will not break, there are times when you feel manual troubles after all.
This review is about item#05862875.
When measuring interior floor length sheet
4
From Japan
On 2015-11-19 19:06:22
It is convenient when you want to mark a long dimension such as an apartment corridor at intervals of 10 m. You can stretch it because it is not funny like a tape measure type.
This review is about item#05862875.