Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tape Measure 5.5m

Tape Measure 5.5m ZC25-55CB

Item.#
05862884
Mfr.#
ZC25-55CB
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Materials (tape)
SK85 (formerly SK5)
Material (case)
ABS resin + elastomeric resin
Body Weight (g)
318
Length (m)
5.5
Scale Specification
Meter scale
Material (Spring Part)
SK85 (formerly SK5)
Tape Width (mm)
25
Specification
455mm pitch (↓ mark). With strap and large belt clip. 0 point setting nail. Protector to prevent from nail dropping. Hook guard cover protect hook nail from shock.