Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tape Measure 5.5m with Shaku

Tape Measure 5.5m with Shaku ZC25-55SCB

Item.#
05862893
Mfr.#
ZC25-55SCB
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (tape)
SK85 (formerly SK5)
Scale Specification
Scale corresponds with scale (182 / 33m)
Material (Spring Part)
SK85 (formerly SK5)
Tape Width (mm)
25
Specification
JIS Class 1 mark. With 455mm pitch (↓mark). No JIS class 1 mark on scaled tape. With strap. With large belt clip. 0 point setting nail. With protector. Hook guard cover protect hook nail from shock.
Product Weight (g)
318
Material (case)
ABS resin + elastomeric resin
Body Weight (g)
318
Length (m)
5.5