Buy more than* S$200* and get FREE SHIPPING

  • Tape Measure, with Blister Pack, "Z Lock 25"

Tape Measure, with Blister Pack, "Z Lock 25" ZL25-55CB

4.75 (4)
Item.#
05862902
Mfr.#
ZL25-55CB
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Tape Width (mm)
25
Materials (tape)
Nylon film coated steel tapes
Material (case)
ABS RESIN + esthomer resin
Length (m)
5.5
TRUSCO Part Number
292-0638
Scale Specification
Meter scale
Body Weight (g)
325
Specification
JIS 1st class 455mm pitch mark No JIS 1st class mark on measure tape with strap Large velt clip 0 point correction adjustable nail with nail stopper Hook guard bamper protects nail from impact
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Cutting of materials etc.
5
From Japan
On 2017-02-25 23:11:48
I always use it, so there is no problem. It is still better if the price is a bit cheaper ,,,
This review is about item#5862902.
The display of yellow is easy to see
5
From Japan
On 2016-05-26 20:42:07
I think that the display of yellow is easy to see. I think that the display of yellow is easier to see than white display in dark places.
This review is about item#05862902.
Dimensioning
5
From Japan
On 2013-05-30 10:00:39
It is easy to measure and difficult to break when stretching far away to take dimensions.
This review is about item#05862927.
I use it for boats that have large machinery.
4
From Japan
On 2013-02-21 15:14:36
Since the measurement surface was yellow, there are uneasy points as to which of the conventional white and usability is better. Because it is new, the display of the measurement surface is very easy to see.
This review is about item#05862902.