Buy more than* S$200* and get FREE SHIPPING

  • Digital Thermometer
  • Digital Thermometer
  • Digital Thermometer

Digital Thermometer 73081

4.00 (1)
Item.#
05862912
Mfr.#
73081
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thermometer Type
Handy type
Type of display Temperature
Digital
Auto Power-off
After about 1 hour in the non-operation state
Pricision
+ / Over 1 degree C
Measurment Range (deg C)
-30-250
Power
2 AAA alkaline batteries
Weight (g)
360 (including battery)
Material
Body / cap / ABS resin, protective cover / vinyl chloride resin, probe section / stainless
Waterproof Protection Grade
IPX7
Measurement Interval
1sec
Operating Temperature and Humidity Range
Temperature / 0 over 50 degree C, humidity / 80% or less (non-condensing)
Cord Length (m)
1.4
Minimum
0.1 degree C (over 19.9 degree C over 199.9 degree C), 1 degree C (otherwise)
Type
Waterproof
Dimension (mm)
Body / 172x77x46, probe section /phi.3.5x110
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When preparing materials
4
From Japan
On 2017-04-28 16:07:04
I am useful in preparing materials. In the past, the temperature sensor was attached to the temperature sensor, but surprisingly it was a thermometer difficult to use due to the hot hand. This is good!
This review is about item#5862912.