Buy more than* S$200* and get FREE SHIPPING

  • Measure Tape 19

Measure Tape 19 SFSP19-55BL

Item.#
05862963
Mfr.#
SFSP19-55BL
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2346
Scale Specification
Meter scale
Body Weight (g)
285
Length (m)
5.5
Specification
JIS Class 1 mark. 455mm pitch mark. No JIS mark on scaled tape. With strap. Protector. Shock absorber. Stainless steel spring(SUS301)
Materials (tape)
SK-5 (nylon coating)
Material (case)
ABS resin
Tape Width (mm)
19
TRUSCO Part Number
292-0549