Buy more than* S$200* and get FREE SHIPPING

  • Measure Tape 25

Measure Tape 25 SFSP25-55BL

5.00 (1)
Item.#
05862972
Mfr.#
SFSP25-55BL
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 1652
Materials (tape)
SK -5 (nylon coating)
Material (case)
ABS resin
Tape Width (mm)
25
TRUSCO Part Number
292-0557
2014 TRUSCO Published Page
2-2346
Scale Specification
Meter scale
Body Weight (g)
350
Length (m)
5.5
Specification
JIS Class 1 mark. 455mm pitch mark. No JIS mark on scaled tape. With strap. Protector. Shock absorber. Stainless steel spring(SUS301)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measure the length
5
From Japan
On 2017-05-31 15:06:54
Since it will work on rainy days, it will be useless as soon as it is an iron spring. Since sand enters inside, I wish there was something to wash inside. This product lasts long even if it is used in the rain.
This review is about item#5862972.