Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape

Measuring Tape SFGSL25-75BL

5.00 (1)
Item.#
05862997
Mfr.#
SFGSL25-75BL
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (cover)
Elastomer resin
JIS Standard
Grade 1
Material (case)
ABS resin
Specification
JIS 1st class 455mm pitch mark with strap 0 point correction adjustable nail with nail stopper Newly developped armored case to protect tape measure from falling impact Stainless spring(SUS301) Shock absorber Hook guard bamper
Length (m)
7.5
Materials (tape)
SUS420J2 (White polyester resin paint)
Scale Specification
Meter scale
Tape Width (mm)
25
Body Weight (g)
480
TRUSCO Part Number
308-1753
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For measurement during operation
5
From Japan
On 2017-08-16 09:17:19
Body is also durable with rubber, well designed, solid. I am glad that it will be made lighter a little.
This review is about item#5862981.